Pipe Marker, 1-1/8"H, 7"W, PK4

BRADY| Zoro #: G0113617| Mfr #: 7148-4

$2.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 1-1/8"
Item: Pipe Marker
Material: Vinyl
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0113617 Mfr #: 7148-4
Height: 1-1/8"Item: Pipe Marker
Material: VinylWidth: 7"
Legend: Hot Water ReturnMarkers per Card: 4
Operating Temp. Range: 0 Degrees FStandards: ANSI A13.1-2007
Language: EnglishBackground Color: Yellow
Legend Color: BlackCharacter Height: 3/4"
Legend Alpha Range: G to KFits Pipe O.D.: 3/4 to 2-3/8"
Marker Attachment Style: Self-AdhesiveIndoor/Outdoor Usage: Indoor/Outdoor
Self-Adhesive: YesCountry of Origin (subject to change): Mexico

Product Description

Pipe Marker, Legend Hot Water Return, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews