Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Instrument Air, 3/4to2-3/8 In

  • Zoro #: G0113662
  • Mfr #: 7166-4

$1.45 ($0.36/unit)

  • Character Height: 3/4"
  • Markers per Card: 4
  • Width: 7"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7166-4 Specifications

  • Zoro #: G0113662
  • Mfr #: 7166-4
Character Height: 3/4" Markers per Card: 4
Width: 7" Legend: Instrument Air
Material: vinyl Operating Temp. Range: -0.4 Degrees F
Self-Adhesive: Yes Legend Color: black
Background Color: Yellow Length: 7"
Indoor/Outdoor Usage: Indoor/Outdoor Standards: ANSI A13.1-2007
Marker Attachment Style: Self-Adhesive Height: 1-1/8"
Fits Pipe O.D.: 3/4" to 2-3/8" Pipe Marker Subject Matter: Air & Ducts
Legend Alpha Range: G to K Item: Pipe Marker
Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Instrument Air, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 7 In., Package Quantity 4

Reviews of Brady #7166-4