Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Low Pressure Condensate, Yel

  • Zoro #: G0113705
  • Mfr #: 7175-4

$1.09 ($0.27/unit)

  • Legend Alpha Range: L to O
  • Marker Attachment Style: Self-Adhesive
  • Character Height: 3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7175-4 Specifications

  • Zoro #: G0113705
  • Mfr #: 7175-4
Legend Alpha Range: L to O Marker Attachment Style: Self-Adhesive
Character Height: 3/4" Pipe Marker Subject Matter: Steam
Width: 7" Legend Color: black
Material: vinyl Standards: ANSI A13.1-2007
Legend: Low Pressure Condensate Length: 7"
Fits Pipe O.D.: 3/4" to 2-3/8" Background Color: Yellow
Self-Adhesive: Yes Markers per Card: 4
Language: English Indoor/Outdoor Usage: Indoor/Outdoor
Operating Temp. Range: 0 Degrees F Height: 1-1/8"
Item: Pipe Marker Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Low Pressure Condensate, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Steam, Length 7 In., Package Quantity 4

Reviews of Brady #7175-4