Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Medical Air, Y, 3/4 to2-3/8 In

  • Zoro #: G0116137
  • Mfr #: 7184-4

$1.89 ($0.47/unit)

  • Standards: ANSI A13.1-2007
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Height: 1-1/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7184-4 Specifications

  • Zoro #: G0116137
  • Mfr #: 7184-4
Standards: ANSI A13.1-2007 Indoor/Outdoor Usage: Indoor/Outdoor
Height: 1-1/8" Item: Pipe Marker
Length: 7" Fits Pipe O.D.: 3/4" to 2-3/8"
Legend Alpha Range: L to O Background Color: Yellow
Markers per Card: 4 Operating Temp. Range: -0.4 Degrees F
Marker Attachment Style: Self-Adhesive Character Height: 3/4"
Pipe Marker Subject Matter: Air & Ducts Flow Direction Arrow: Not Included
Width: 7" Legend Color: black
Language: English Legend: Medical Air
Material: vinyl Self-Adhesive: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Medical Air, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 7 In., Flow Direction Arrow Not Included, Package Quantity 4

Reviews of Brady #7184-4