Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Medical Vacuum, Wht, 3/4 to2-3/8

  • Zoro #: G0116173
  • Mfr #: 7186-4

$1.61 ($0.40/unit)

  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Pipe Marker Subject Matter: Air & Ducts
  • Material: vinyl
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7186-4 Specifications

  • Zoro #: G0116173
  • Mfr #: 7186-4
Indoor/Outdoor Usage: Indoor/Outdoor Pipe Marker Subject Matter: Air & Ducts
Material: vinyl Width: 7"
Marker Attachment Style: Self-Adhesive Item: Pipe Marker
Legend Color: black Operating Temp. Range: -0.4 Degrees F
Flow Direction Arrow: Not Included Legend Alpha Range: L to O
Legend: Medical Vacuum Character Height: 3/4"
Standards: ANSI A13.1-2007 Markers per Card: 4
Length: 7" Self-Adhesive: Yes
Language: English Fits Pipe O.D.: 3/4" to 2-3/8"
Height: 1-1/8" Background Color: White
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Legend Medical Vacuum, Legend Color Black, Background Color White, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 7 In., Flow Direction Arrow Not Included, Package Quantity 4

Reviews of Brady #7186-4