Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Pipe Marker, Natural Gas, Y, 3/4 to2-3/8 In

  • Zoro #: G0113741
  • Mfr #: 7196-4

$2.34 ($0.58/unit)

  • Character Height: 3/4"
  • Background Color: Yellow
  • Fits Pipe O.D.: 3/4" to 2-3/8"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Brady #7196-4 Specifications

  • Zoro #: G0113741
  • Mfr #: 7196-4
Character Height: 3/4" Background Color: Yellow
Fits Pipe O.D.: 3/4" to 2-3/8" Length: 7"
Operating Temp. Range: 0 Degrees F Height: 1-1/8"
Width: 7" Legend Color: black
Marker Attachment Style: Self-Adhesive Legend: Natural Gas
Language: English Markers per Card: 4
Material: vinyl Item: Pipe Marker
Standards: ANSI A13.1-2007 Legend Alpha Range: L to O
Pipe Marker Subject Matter: Gases Self-Adhesive: Yes
Indoor/Outdoor Usage: Indoor/Outdoor Country of Origin (subject to change): Mexico

Description

Pipe Marker, Legend Natural Gas, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7 In., Package Quantity 4

Reviews of Brady #7196-4