Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Nitrogen, Grn, 3/4 to 2-3/8 In

  • Zoro #: G0113757
  • Mfr #: 7198-4

$1.70 ($0.42/unit)

  • Material: vinyl
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Length: 7"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7198-4 Specifications

  • Zoro #: G0113757
  • Mfr #: 7198-4
Material: vinyl Indoor/Outdoor Usage: Indoor/Outdoor
Length: 7" Standards: ANSI A13.1-2007
Self-Adhesive: Yes Operating Temp. Range: 0 Degrees F
Language: English Character Height: 3/4"
Markers per Card: 4 Pipe Marker Subject Matter: Gases
Background Color: Green Legend: Nitrogen
Marker Attachment Style: Self-Adhesive Legend Color: White
Width: 7" Fits Pipe O.D.: 3/4" to 2-3/8"
Height: 1-1/8" Legend Alpha Range: L to O
Item: Pipe Marker Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Legend Nitrogen, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7 In., Package Quantity 4

Reviews of Brady #7198-4