Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Nitrogen, Blue, 3/4 to2-3/8 In

  • Zoro #: G0113766
  • Mfr #: 7200-4

$2.29 ($0.57/unit)

  • Item: Pipe Marker
  • Material: vinyl
  • Height: 1-1/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7200-4 Specifications

  • Zoro #: G0113766
  • Mfr #: 7200-4
Item: Pipe Marker Material: vinyl
Height: 1-1/8" Width: 7"
Indoor/Outdoor Usage: Indoor/Outdoor Length: 7"
Self-Adhesive: Yes Background Color: Blue
Legend Alpha Range: L to O Standards: ANSI A13.1-2007
Legend: Nitrogen Operating Temp. Range: 0 Degrees F
Character Height: 3/4" Markers per Card: 4
Fits Pipe O.D.: 3/4" to 2-3/8" Language: English
Marker Attachment Style: Self-Adhesive Pipe Marker Subject Matter: Gases
Legend Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Nitrogen, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7 In., Package Quantity 4

Reviews of Brady #7200-4