Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Oxygen, Yel, 3/4 to 2-3/8 In

  • Zoro #: G0113775
  • Mfr #: 7209-4

$1.36 ($0.34/unit)

  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Material: vinyl
  • Width: 7"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7209-4 Specifications

  • Zoro #: G0113775
  • Mfr #: 7209-4
Indoor/Outdoor Usage: Indoor/Outdoor Material: vinyl
Width: 7" Background Color: Yellow
Legend Color: black Markers per Card: 4
Standards: ANSI A13.1-2007 Fits Pipe O.D.: 3/4" to 2-3/8"
Operating Temp. Range: 0 Degrees F Item: Pipe Marker
Height: 1-1/8" Language: English
Legend Alpha Range: L to O Pipe Marker Subject Matter: Gases
Length: 7" Marker Attachment Style: Self-Adhesive
Legend: Oxygen Character Height: 3/4"
Self-Adhesive: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Oxygen, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7 In., Package Quantity 4

Reviews of Brady #7209-4