Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Oxygen, Green, 3/4 to 2-3/8 In

  • Zoro #: G0113793
  • Mfr #: 7210-4

$2.47 ($0.62/unit)

  • Marker Attachment Style: Self-Adhesive
  • Item: Pipe Marker
  • Flow Direction Arrow: Not Included
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7210-4 Specifications

  • Zoro #: G0113793
  • Mfr #: 7210-4
Marker Attachment Style: Self-Adhesive Item: Pipe Marker
Flow Direction Arrow: Not Included Character Height: 3/4"
Material: vinyl Language: English
Legend Alpha Range: L to O Legend: Oxygen
Indoor/Outdoor Usage: Indoor/Outdoor Operating Temp. Range: 0 Degrees F
Standards: ANSI A13.1-2007 Markers per Card: 4
Height: 1-1/8" Length: 7"
Self-Adhesive: Yes Fits Pipe O.D.: 3/4" to 2-3/8"
Legend Color: White Pipe Marker Subject Matter: Gases
Background Color: Green Width: 7"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Legend Oxygen, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7 In., Flow Direction Arrow Not Included, Package Quantity 4

Reviews of Brady #7210-4