Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Potable Water, 3/4to2-3/8 In

  • Zoro #: G0113836
  • Mfr #: 7219-4

$2.28 ($0.57/unit)

  • Legend Color: White
  • Language: English
  • Indoor/Outdoor Usage: Indoor/Outdoor
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7219-4 Specifications

  • Zoro #: G0113836
  • Mfr #: 7219-4
Legend Color: White Language: English
Indoor/Outdoor Usage: Indoor/Outdoor Item: Pipe Marker
Pipe Marker Subject Matter: Water Width: 7"
Character Height: 3/4" Background Color: Green
Length: 7" Marker Attachment Style: Self-Adhesive
Legend Alpha Range: P to S Standards: ANSI A13.1-2007
Markers per Card: 4 Operating Temp. Range: 0 Degrees F
Material: vinyl Fits Pipe O.D.: 3/4" to 2-3/8"
Self-Adhesive: Yes Height: 1-1/8"
Legend: Potable Water Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Legend Potable Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7219-4