Pipe Marker, Rain Water, Gn, 3/4 to2-3/8 In

BRADY| Zoro #: G1449454| Mfr #: 7229-4

$4.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 0 Degrees F
Self-Adhesive: Yes
Markers per Card: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1449454 Mfr #: 7229-4
Operating Temp. Range: 0 Degrees FSelf-Adhesive: Yes
Markers per Card: 4Item: Pipe Marker
Height: 1-1/8"Indoor/Outdoor Usage: Indoor/Outdoor
Legend Alpha Range: P to SLegend Color: White
Standards: ANSI A13.1-2007Width: 7"
Language: EnglishMarker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 3/4 to 2-3/8"Material: vinyl
Legend: Rain WaterBackground Color: Green
Character Height: 3/4"Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Rain Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews