Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Raw Water, Yel, 3/4 to2-3/8 In

  • Zoro #: G0113872
  • Mfr #: 7231-4

$0.25 ($0.06/unit)

  • Background Color: Yellow
  • Material: vinyl
  • Standards: ANSI A13.1-2007
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7231-4 Specifications

  • Zoro #: G0113872
  • Mfr #: 7231-4
Background Color: Yellow Material: vinyl
Standards: ANSI A13.1-2007 Indoor/Outdoor Usage: Indoor/Outdoor
Legend Color: black Length: 7"
Markers per Card: 4 Legend: Raw Water
Character Height: 3/4" Language: English
Operating Temp. Range: 0 Degrees F Legend Alpha Range: P to S
Width: 7" Height: 1-1/8"
Marker Attachment Style: Self-Adhesive Item: Pipe Marker
Fits Pipe O.D.: 3/4" to 2-3/8" Self-Adhesive: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Raw Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Length 7 In., Package Quantity 4

Reviews of Brady #7231-4