Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe MarkeSanitary SeweGn, 3/4to2-3/8 In

  • Zoro #: G0113915
  • Mfr #: 7250-4

$2.17 ($0.54/unit)

  • Fits Pipe O.D.: 3/4" to 2-3/8"
  • Background Color: Green
  • Character Height: 3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7250-4 Specifications

  • Zoro #: G0113915
  • Mfr #: 7250-4
Fits Pipe O.D.: 3/4" to 2-3/8" Background Color: Green
Character Height: 3/4" Material: vinyl
Self-Adhesive: Yes Width: 7"
Item: Pipe Marker Standards: ANSI A13.1-2007
Marker Attachment Style: Self-Adhesive Height: 1-1/8"
Legend Alpha Range: P to S Indoor/Outdoor Usage: Indoor/Outdoor
Operating Temp. Range: 0 Degrees F Pipe Marker Subject Matter: Operations
Length: 7" Markers per Card: 4
Legend: Sanitary Sewer Legend Color: White
Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Sanitary Sewer, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 7 In., Package Quantity 4

Reviews of Brady #7250-4