Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Marker, Sanitary Sewer, 3/4to2-3/8 In

BRADY| Zoro #: G0113924| Mfr #: 7251-4

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 4
Height: 1-1/8"
Item: Pipe Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0113924 Mfr #: 7251-4
Markers per Card: 4Height: 1-1/8"
Item: Pipe MarkerSelf-Adhesive: Yes
Language: EnglishMaterial: vinyl
Width: 7"Operating Temp. Range: 0 Degrees F
Indoor/Outdoor Usage: Indoor/OutdoorFits Pipe O.D.: 3/4 to 2-3/8"
Legend Color: blackCharacter Height: 3/4"
Legend Alpha Range: P to SBackground Color: Yellow
Legend: Sanitary SewerMarker Attachment Style: Self-Adhesive
Standards: ANSI A13.1-2007Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Sanitary Sewer, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews