Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Sanitary Waste, 3/4to2-3/8 In

  • Zoro #: G0113933
  • Mfr #: 7253-4

$1.45 ($0.36/unit)

  • Markers per Card: 4
  • Fits Pipe O.D.: 3/4" to 2-3/8"
  • Language: English
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7253-4 Specifications

  • Zoro #: G0113933
  • Mfr #: 7253-4
Markers per Card: 4 Fits Pipe O.D.: 3/4" to 2-3/8"
Language: English Length: 7"
Character Height: 3/4" Indoor/Outdoor Usage: Indoor/Outdoor
Item: Pipe Marker Legend Alpha Range: P to S
Standards: ANSI A13.1-2007 Width: 7"
Material: vinyl Legend Color: black
Legend: Sanitary Waste Pipe Marker Subject Matter: Operations
Height: 1-1/8" Operating Temp. Range: 0 Degrees F
Marker Attachment Style: Self-Adhesive Self-Adhesive: Yes
Background Color: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Sanitary Waste, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 7 In., Package Quantity 4

Reviews of Brady #7253-4