Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Pipe Marker, Storm Water, Gn, 3/4to2-3/8 In

BRADY| Zoro #: G0248927| Mfr #: 7275-4

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 3/4 to 2-3/8"
Legend Alpha Range: P to S
Markers per Card: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248927 Mfr #: 7275-4
Fits Pipe O.D.: 3/4 to 2-3/8"Legend Alpha Range: P to S
Markers per Card: 1Standards: ANSI A13.1-2007
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Storm Water
Self-Adhesive: YesMarker Attachment Style: Self-Adhesive
Height: 1-1/8"Width: 7"
Legend Color: WhiteItem: Pipe Marker
Character Height: 3/4"Material: vinyl
Operating Temp. Range: 0 Degrees FCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Storm Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 to 2-3/8 In., Height 4 In., Width 4 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Package Quantity 4

Reviews