Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Supply, Green, 3/4 to 2-3/8 In

  • Zoro #: G0114003
  • Mfr #: 7282-4

$1.89 ($0.47/unit)

  • Markers per Card: 4
  • Legend Alpha Range: P to S
  • Marker Attachment Style: Self-Adhesive
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7282-4 Specifications

  • Zoro #: G0114003
  • Mfr #: 7282-4
Markers per Card: 4 Legend Alpha Range: P to S
Marker Attachment Style: Self-Adhesive Indoor/Outdoor Usage: Indoor/Outdoor
Language: English Height: 1-1/8"
Self-Adhesive: Yes Legend: Supply
Pipe Marker Subject Matter: Operations Character Height: 3/4"
Operating Temp. Range: 0 Degrees F Width: 7"
Background Color: Green Standards: ANSI A13.1-2007
Material: vinyl Fits Pipe O.D.: 3/4" to 2-3/8"
Length: 7" Item: Pipe Marker
Legend Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Operations, Length 7 In., Package Quantity 4

Reviews of Brady #7282-4