Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, TempeR Water, Y, 3/4to2-3/8 In

  • Zoro #: G0114021
  • Mfr #: 7283-4

$1.76 ($0.44/unit)

  • Marker Attachment Style: Self-Adhesive
  • Item: Pipe Marker
  • Height: 1-1/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7283-4 Specifications

  • Zoro #: G0114021
  • Mfr #: 7283-4
Marker Attachment Style: Self-Adhesive Item: Pipe Marker
Height: 1-1/8" Legend Color: black
Language: English Indoor/Outdoor Usage: Indoor/Outdoor
Material: vinyl Width: 7"
Standards: ANSI A13.1-2007 Character Height: 3/4"
Markers per Card: 4 Self-Adhesive: Yes
Background Color: Yellow Pipe Marker Subject Matter: Water
Legend: Tempered Water Legend Alpha Range: T to Z
Fits Pipe O.D.: 3/4" to 2-3/8" Operating Temp. Range: 0 Degrees F
Length: 7" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Tempered Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7283-4