Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Waste, Yellow, 3/4 to 2-3/8 In

  • Zoro #: G0114091
  • Mfr #: 7298-4

$1.42 ($0.35/unit)

  • Marker Attachment Style: Self-Adhesive
  • Material: vinyl
  • Length: 7"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7298-4 Specifications

  • Zoro #: G0114091
  • Mfr #: 7298-4
Marker Attachment Style: Self-Adhesive Material: vinyl
Length: 7" Fits Pipe O.D.: 3/4" to 2-3/8"
Legend Color: black Indoor/Outdoor Usage: Indoor/Outdoor
Width: 7" Self-Adhesive: Yes
Height: 1-1/8" Character Height: 3/4"
Operating Temp. Range: 0 Degrees F Language: English
Pipe Marker Subject Matter: Other Liquids Markers per Card: 4
Background Color: Yellow Standards: ANSI A13.1-2007
Legend: Waste Item: Pipe Marker
Legend Alpha Range: T to Z Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Waste, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Other Liquids, Length 7 In., Package Quantity 4

Reviews of Brady #7298-4