Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Waste Water, Gn, 3/4to2-3/8 In

  • Zoro #: G0114116
  • Mfr #: 7301-4

$2.24 ($0.56/unit)

  • Legend Alpha Range: T to Z
  • Legend Color: White
  • Width: 7"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7301-4 Specifications

  • Zoro #: G0114116
  • Mfr #: 7301-4
Legend Alpha Range: T to Z Legend Color: White
Width: 7" Material: vinyl
Length: 7" Pipe Marker Subject Matter: Water
Fits Pipe O.D.: 3/4" to 2-3/8" Marker Attachment Style: Self-Adhesive
Self-Adhesive: Yes Language: English
Character Height: 3/4" Height: 1-1/8"
Background Color: Green Standards: ANSI A13.1-2007
Legend: Waste Water Operating Temp. Range: 0 Degrees F
Markers per Card: 4 Item: Pipe Marker
Indoor/Outdoor Usage: Indoor/Outdoor Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Waste Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7301-4