Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Waste Water, Y, 3/4 to2-3/8 In

  • Zoro #: G0114125
  • Mfr #: 7302-4

$1.41 ($0.35/unit)

  • Operating Temp. Range: 0 Degrees F
  • Standards: ANSI A13.1-2007
  • Markers per Card: 4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7302-4 Specifications

  • Zoro #: G0114125
  • Mfr #: 7302-4
Operating Temp. Range: 0 Degrees F Standards: ANSI A13.1-2007
Markers per Card: 4 Legend Color: black
Marker Attachment Style: Self-Adhesive Background Color: Yellow
Length: 7" Language: English
Self-Adhesive: Yes Fits Pipe O.D.: 3/4" to 2-3/8"
Width: 7" Pipe Marker Subject Matter: Water
Indoor/Outdoor Usage: Indoor/Outdoor Height: 1-1/8"
Material: vinyl Character Height: 3/4"
Legend Alpha Range: T to Z Legend: Waste Water
Item: Pipe Marker Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Waste Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7302-4