Pipe Marker, 1-1/8"H, 7"W, PK4

BRADY| Zoro #: G0114143| Mfr #: 7303-4

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Markers per Card: 4
Item: Pipe Marker
Material: vinyl
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0114143 Mfr #: 7303-4
Markers per Card: 4Item: Pipe Marker
Material: vinylSelf-Adhesive: Yes
Operating Temp. Range: 0 Degrees FIndoor/Outdoor Usage: Indoor/Outdoor
Legend Color: blackMarker Attachment Style: Self-Adhesive
Language: EnglishLegend: Water
Background Color: YellowLegend Alpha Range: T to Z
Height: 1-1/8"Standards: ANSI A13.1-2007
Character Height: 3/4"Width: 7"
Fits Pipe O.D.: 3/4 to 2-3/8"Country of Origin (subject to change): United States

Product Description

Pipe Marker, Legend Water, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Product Reviews