Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Water, Green, 3/4 to 2-3/8 In

  • Zoro #: G0114134
  • Mfr #: 7304-4

$2.53 ($0.63/unit)

  • Length: 7"
  • Operating Temp. Range: 0 Degrees F
  • Self-Adhesive: Yes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7304-4 Specifications

  • Zoro #: G0114134
  • Mfr #: 7304-4
Length: 7" Operating Temp. Range: 0 Degrees F
Self-Adhesive: Yes Item: Pipe Marker
Pipe Marker Subject Matter: Water Width: 7"
Marker Attachment Style: Self-Adhesive Legend: Water
Fits Pipe O.D.: 3/4" to 2-3/8" Indoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007 Language: English
Legend Alpha Range: T to Z Background Color: Green
Character Height: 3/4" Height: 1-1/8"
Legend Color: White Material: vinyl
Markers per Card: 4 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7304-4