Pipe Marker, Ammonia, Orng, 3/4 to 2-3/8 In

BRADY| Zoro #: G0112935| Mfr #: 7321-4

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 3/4 to 2-3/8"
Legend Color: black
Item: Pipe Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0112935 Mfr #: 7321-4
Fits Pipe O.D.: 3/4 to 2-3/8"Legend Color: black
Item: Pipe MarkerLegend Alpha Range: A to C
Standards: ANSI A13.1-2007Height: 1-1/8"
Self-Adhesive: YesWidth: 7"
Language: EnglishLegend: Ammonia
Character Height: 3/4"Marker Attachment Style: Self-Adhesive
Indoor/Outdoor Usage: Indoor/OutdoorMarkers per Card: 4
Background Color: OrangeMaterial: vinyl
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Ammonia, Legend Color Black, Background Color Orange, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews