Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Argon, Brown, 3/4 to 2-3/8 In

  • Zoro #: G0109155
  • Mfr #: 7322-4

$1.42 ($0.35/unit)

  • Pipe Marker Subject Matter: Gases
  • Item: Pipe Marker
  • Length: 7"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #7322-4 Specifications

  • Zoro #: G0109155
  • Mfr #: 7322-4
Pipe Marker Subject Matter: Gases Item: Pipe Marker
Length: 7" Self-Adhesive: Yes
Markers per Card: 4 Indoor/Outdoor Usage: Indoor/Outdoor
Height: 1-1/8" Language: English
Standards: ANSI A13.1-2007 Character Height: 3/4"
Material: vinyl Operating Temp. Range: 0 Degrees F
Marker Attachment Style: Self-Adhesive Legend Alpha Range: A to C
Width: 7" Legend: Argon
Legend Color: White Background Color: Brown
Fits Pipe O.D.: 3/4" to 2-3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Argon, Legend Color White, Background Color Brown, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7 In., Package Quantity 4

Reviews of Brady #7322-4