Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Blower Air, Red, 3/4to2-3/8 In

  • Zoro #: G0113032
  • Mfr #: 7330-4

$1.82 ($0.46/unit)

  • Legend Alpha Range: A to C
  • Pipe Marker Subject Matter: Air & Ducts
  • Indoor/Outdoor Usage: Indoor/Outdoor
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #7330-4 Specifications

  • Zoro #: G0113032
  • Mfr #: 7330-4
Legend Alpha Range: A to C Pipe Marker Subject Matter: Air & Ducts
Indoor/Outdoor Usage: Indoor/Outdoor Height: 1-1/8"
Standards: ANSI A13.1-2007 Markers per Card: 4
Material: vinyl Background Color: Red
Length: 7" Legend Color: White
Width: 7" Language: English
Fits Pipe O.D.: 3/4" to 2-3/8" Character Height: 3/4"
Self-Adhesive: Yes Operating Temp. Range: -0.4 Degrees F
Legend: Blower Air Item: Pipe Marker
Marker Attachment Style: Self-Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Blower Air, Legend Color White, Background Color Red, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range -0.4 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Air & Ducts, Length 7 In., Package Quantity 4

Reviews of Brady #7330-4