Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe MarkeCarbon Dioxide, B3/4to2-3/8 In

  • Zoro #: G0113111
  • Mfr #: 7338-4

$1.09 ($0.27/unit)

  • Width: 7"
  • Language: English
  • Background Color: Brown
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7338-4 Specifications

  • Zoro #: G0113111
  • Mfr #: 7338-4
Width: 7" Language: English
Background Color: Brown Self-Adhesive: Yes
Standards: ANSI A13.1-2007 Fits Pipe O.D.: 3/4" to 2-3/8"
Indoor/Outdoor Usage: Indoor/Outdoor Markers per Card: 4
Legend Color: White Operating Temp. Range: 0 Degrees F
Height: 1-1/8" Item: Pipe Marker
Legend Alpha Range: A to C Material: vinyl
Character Height: 3/4" Legend: Carbon Dioxide
Pipe Marker Subject Matter: Gases Length: 7"
Marker Attachment Style: Self-Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Carbon Dioxide, Legend Color White, Background Color Brown, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7 In., Package Quantity 4

Reviews of Brady #7338-4