Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Chlorine, Orng, 3/4 to2-3/8 In

  • Zoro #: G0113154
  • Mfr #: 7343-4

$1.70 ($0.42/unit)

  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Width: 7"
  • Markers per Card: 4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7343-4 Specifications

  • Zoro #: G0113154
  • Mfr #: 7343-4
Indoor/Outdoor Usage: Indoor/Outdoor Width: 7"
Markers per Card: 4 Operating Temp. Range: 0 Degrees F
Pipe Marker Subject Matter: Gases Marker Attachment Style: Self-Adhesive
Item: Pipe Marker Background Color: Orange
Language: English Length: 7"
Self-Adhesive: Yes Character Height: 3/4"
Height: 1-1/8" Material: vinyl
Standards: ANSI A13.1-2007 Legend: Chlorine
Legend Color: black Legend Alpha Range: A to C
Fits Pipe O.D.: 3/4" to 2-3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Chlorine, Legend Color Black, Background Color Orange, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7 In., Package Quantity 4

Reviews of Brady #7343-4