Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Condensate Return, 3/4to2-3/8In

  • Zoro #: G0113233
  • Mfr #: 7349-4

$1.41 ($0.35/unit)

  • Height: 1-1/8"
  • Standards: ANSI A13.1-2007
  • Fits Pipe O.D.: 3/4" to 2-3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7349-4 Specifications

  • Zoro #: G0113233
  • Mfr #: 7349-4
Height: 1-1/8" Standards: ANSI A13.1-2007
Fits Pipe O.D.: 3/4" to 2-3/8" Legend Alpha Range: A to C
Background Color: Green Legend Color: White
Material: vinyl Length: 7"
Marker Attachment Style: Self-Adhesive Item: Pipe Marker
Pipe Marker Subject Matter: Steam Width: 7"
Indoor/Outdoor Usage: Indoor/Outdoor Legend: Condensate Return
Self-Adhesive: Yes Operating Temp. Range: 0 Degrees F
Language: English Character Height: 3/4"
Markers per Card: 4 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Condensate Return, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Steam, Length 7 In., Package Quantity 4

Reviews of Brady #7349-4