Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Domestic Hot Water Return, Gn

  • Zoro #: G0113285
  • Mfr #: 7351-4

$1.76 ($0.44/unit)

  • Standards: ANSI A13.1-2007
  • Fits Pipe O.D.: 3/4" to 2-3/8"
  • Operating Temp. Range: 0 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7351-4 Specifications

  • Zoro #: G0113285
  • Mfr #: 7351-4
Standards: ANSI A13.1-2007 Fits Pipe O.D.: 3/4" to 2-3/8"
Operating Temp. Range: 0 Degrees F Character Height: 3/4"
Height: 1-1/8" Length: 7"
Item: Pipe Marker Self-Adhesive: Yes
Marker Attachment Style: Self-Adhesive Markers per Card: 4
Legend Color: White Language: English
Background Color: Green Width: 7"
Material: vinyl Pipe Marker Subject Matter: Water
Legend Alpha Range: D to F Indoor/Outdoor Usage: Indoor/Outdoor
Legend: Domestic Hot Water Return Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Domestic Hot Water Return, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7351-4