Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Domstic Hot Water Supply, Grn

  • Zoro #: G0113303
  • Mfr #: 7352-4

$1.76 ($0.44/unit)

  • Pipe Marker Subject Matter: Water
  • Standards: ANSI A13.1-2007
  • Operating Temp. Range: 0 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7352-4 Specifications

  • Zoro #: G0113303
  • Mfr #: 7352-4
Pipe Marker Subject Matter: Water Standards: ANSI A13.1-2007
Operating Temp. Range: 0 Degrees F Legend Alpha Range: D to F
Width: 7" Material: vinyl
Height: 1-1/8" Markers per Card: 4
Legend: Domestic Hot Water Supply Fits Pipe O.D.: 3/4" to 2-3/8"
Legend Color: White Marker Attachment Style: Self-Adhesive
Length: 7" Indoor/Outdoor Usage: Indoor/Outdoor
Self-Adhesive: Yes Item: Pipe Marker
Background Color: Green Language: English
Character Height: 3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Domestic Hot Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7352-4