Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Fuel Gas, Brown, 3/4to2-3/8 In

  • Zoro #: G0113373
  • Mfr #: 7357-4

$1.40 ($0.35/unit)

  • Markers per Card: 4
  • Character Height: 3/4"
  • Standards: ANSI A13.1-2007
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7357-4 Specifications

  • Zoro #: G0113373
  • Mfr #: 7357-4
Markers per Card: 4 Character Height: 3/4"
Standards: ANSI A13.1-2007 Item: Pipe Marker
Width: 7" Height: 1-1/8"
Pipe Marker Subject Matter: Gases Self-Adhesive: Yes
Marker Attachment Style: Self-Adhesive Operating Temp. Range: 0 Degrees F
Legend: Fuel Gas Material: vinyl
Language: English Legend Color: White
Fits Pipe O.D.: 3/4" to 2-3/8" Length: 7"
Legend Alpha Range: D to F Indoor/Outdoor Usage: Indoor/Outdoor
Background Color: Brown Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Fuel Gas, Legend Color White, Background Color Brown, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Gases, Length 7 In., Package Quantity 4

Reviews of Brady #7357-4