Pipe Marker, Heating Return, 3/4to2-3/8 In

BRADY| Zoro #: G0113407| Mfr #: 7362-4

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe O.D.: 3/4 to 2-3/8"
Legend Alpha Range: G to K
Markers per Card: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0113407 Mfr #: 7362-4
Fits Pipe O.D.: 3/4 to 2-3/8"Legend Alpha Range: G to K
Markers per Card: 4Standards: ANSI A13.1-2007
Background Color: GreenIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Heating Return
Self-Adhesive: YesMarker Attachment Style: Self-Adhesive
Height: 1-1/8"Width: 7"
Legend Color: WhiteItem: Pipe Marker
Character Height: 3/4"Material: vinyl
Operating Temp. Range: -0.4 Degrees FCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Heating Return, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews