Pipe Markr, Heating SupplGn, 3/4to2-3/8 In

BRADY| Zoro #: G0113425| Mfr #: 7363-4

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -0.4 Degrees F
Self-Adhesive: Yes
Markers per Card: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0113425 Mfr #: 7363-4
Operating Temp. Range: -0.4 Degrees FSelf-Adhesive: Yes
Markers per Card: 4Item: Pipe Marker
Height: 1-1/8"Indoor/Outdoor Usage: Indoor/Outdoor
Legend Alpha Range: G to KLegend Color: White
Standards: ANSI A13.1-2007Width: 7"
Language: EnglishMarker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 3/4 to 2-3/8"Material: vinyl
Legend: Heating SupplyBackground Color: Green
Character Height: 3/4"Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Heating Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews