Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mkr, Heating Water Return, 3/4to2-3/8

  • Zoro #: G0113461
  • Mfr #: 7365-4

$1.70 ($0.42/unit)

  • Legend: Heating Water Return
  • Height: 1-1/8"
  • Marker Attachment Style: Self-Adhesive
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #7365-4 Specifications

  • Zoro #: G0113461
  • Mfr #: 7365-4
Legend: Heating Water Return Height: 1-1/8"
Marker Attachment Style: Self-Adhesive Character Height: 3/4"
Standards: ANSI A13.1-2007 Length: 7"
Self-Adhesive: Yes Pipe Marker Subject Matter: Water
Material: vinyl Width: 7"
Operating Temp. Range: 0 Degrees F Background Color: Green
Item: Pipe Marker Fits Pipe O.D.: 3/4" to 2-3/8"
Indoor/Outdoor Usage: Indoor/Outdoor Language: English
Markers per Card: 4 Legend Color: White
Legend Alpha Range: G to K Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Heating Water Return, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7365-4