Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Hot Water, Grn, 3/4 to2-3/8 In

  • Zoro #: G0113565
  • Mfr #: 7374-4

$1.40 ($0.35/unit)

  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Pipe Marker Subject Matter: Water
  • Operating Temp. Range: 0 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7374-4 Specifications

  • Zoro #: G0113565
  • Mfr #: 7374-4
Indoor/Outdoor Usage: Indoor/Outdoor Pipe Marker Subject Matter: Water
Operating Temp. Range: 0 Degrees F Length: 7"
Material: vinyl Legend: Hot Water
Item: Pipe Marker Standards: ANSI A13.1-2007
Background Color: Green Height: 1-1/8"
Width: 7" Marker Attachment Style: Self-Adhesive
Markers per Card: 4 Character Height: 3/4"
Language: English Legend Alpha Range: G to K
Self-Adhesive: Yes Fits Pipe O.D.: 3/4" to 2-3/8"
Legend Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Hot Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7374-4