Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Hot Water Supply, 3/4to2-3/8 In

  • Zoro #: G0113626
  • Mfr #: 7377-4

$2.30 ($0.57/unit)

  • Item: Pipe Marker
  • Legend Alpha Range: G to K
  • Fits Pipe O.D.: 3/4" to 2-3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #7377-4 Specifications

  • Zoro #: G0113626
  • Mfr #: 7377-4
Item: Pipe Marker Legend Alpha Range: G to K
Fits Pipe O.D.: 3/4" to 2-3/8" Operating Temp. Range: 0 Degrees F
Height: 1-1/8" Material: vinyl
Legend: Hot Water Supply Width: 7"
Language: English Character Height: 3/4"
Marker Attachment Style: Self-Adhesive Self-Adhesive: Yes
Markers per Card: 4 Pipe Marker Subject Matter: Water
Indoor/Outdoor Usage: Indoor/Outdoor Length: 7"
Background Color: Green Legend Color: White
Standards: ANSI A13.1-2007 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Hot Water Supply, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7377-4