Pipe Marker, Hydrogen, Brown, 3/4to2-3/8 In

BRADY| Zoro #: G0113653| Mfr #: 7382-4

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Self-Adhesive
Material: vinyl
Background Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0113653 Mfr #: 7382-4
Marker Attachment Style: Self-AdhesiveMaterial: vinyl
Background Color: BrownStandards: ANSI A13.1-2007
Fits Pipe O.D.: 3/4 to 2-3/8"Width: 7"
Character Height: 3/4"Legend: Hydrogen
Height: 1-1/8"Operating Temp. Range: 0 Degrees F
Language: EnglishLegend Color: White
Self-Adhesive: YesIndoor/Outdoor Usage: Indoor/Outdoor
Item: Pipe MarkerLegend Alpha Range: G to K
Markers per Card: 4Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Hydrogen, Legend Color White, Background Color Brown, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews