Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Mrkr, Low Pressure Steam, 3/4 to2-3/8

  • Zoro #: G0113714
  • Mfr #: 7390-4

$1.36 ($0.34/unit)

  • Self-Adhesive: Yes
  • Pipe Marker Subject Matter: Steam
  • Markers per Card: 4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7390-4 Specifications

  • Zoro #: G0113714
  • Mfr #: 7390-4
Self-Adhesive: Yes Pipe Marker Subject Matter: Steam
Markers per Card: 4 Legend Color: White
Fits Pipe O.D.: 3/4" to 2-3/8" Item: Pipe Marker
Legend: Low Pressure Steam Marker Attachment Style: Self-Adhesive
Character Height: 3/4" Height: 1-1/8"
Material: vinyl Legend Alpha Range: L to O
Operating Temp. Range: 0 Degrees F Indoor/Outdoor Usage: Indoor/Outdoor
Standards: ANSI A13.1-2007 Length: 7"
Width: 7" Background Color: Green
Language: English Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Low Pressure Steam, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Steam, Length 7 In., Package Quantity 4

Reviews of Brady #7390-4