Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Steam, Green, 3/4 to 2-3/8 In

  • Zoro #: G0113951
  • Mfr #: 7412-4

$1.45 ($0.36/unit)

  • Material: vinyl
  • Legend: Steam
  • Character Height: 3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7412-4 Specifications

  • Zoro #: G0113951
  • Mfr #: 7412-4
Material: vinyl Legend: Steam
Character Height: 3/4" Legend Color: White
Language: English Pipe Marker Subject Matter: Steam
Background Color: Green Marker Attachment Style: Self-Adhesive
Indoor/Outdoor Usage: Indoor/Outdoor Legend Alpha Range: P to S
Operating Temp. Range: 0 Degrees F Standards: ANSI A13.1-2007
Width: 7" Length: 7"
Self-Adhesive: Yes Item: Pipe Marker
Fits Pipe O.D.: 3/4" to 2-3/8" Markers per Card: 4
Height: 1-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Steam, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Steam, Length 7 In., Package Quantity 4

Reviews of Brady #7412-4