Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Markr, TempeR Water, Gn, 3/4to2-3/8 In

  • Zoro #: G0114037
  • Mfr #: 7420-4

$1.41 ($0.35/unit)

  • Legend: Tempered Water
  • Character Height: 3/4"
  • Width: 7"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #7420-4 Specifications

  • Zoro #: G0114037
  • Mfr #: 7420-4
Legend: Tempered Water Character Height: 3/4"
Width: 7" Item: Pipe Marker
Self-Adhesive: Yes Standards: ANSI A13.1-2007
Material: vinyl Pipe Marker Subject Matter: Water
Marker Attachment Style: Self-Adhesive Language: English
Legend Color: White Background Color: Green
Height: 1-1/8" Markers per Card: 4
Fits Pipe O.D.: 3/4" to 2-3/8" Length: 7"
Indoor/Outdoor Usage: Indoor/Outdoor Legend Alpha Range: T to Z
Operating Temp. Range: 0 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend Tempered Water, Legend Color White, Background Color Green, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Language English, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Character Height 3/4 In., Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Water, Length 7 In., Package Quantity 4

Reviews of Brady #7420-4