Pipe Marker, Medical Air 50 to 55 psi, Yel

BRADY| Zoro #: G0803153| Mfr #: 86331

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinyl
Fits Pipe O.D.: 3/4 to 2-3/8"
Marker Attachment Style: Self-Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803153 Mfr #: 86331
Material: vinylFits Pipe O.D.: 3/4 to 2-3/8"
Marker Attachment Style: Self-AdhesiveIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend Alpha Range: L to O
Legend Color: blackLegend: Medical Air 50 to 55 psi
Self-Adhesive: YesMarkers per Card: 4
Width: 7"Standards: ANSI A13.1-2007
Height: 1-1/8"Background Color: Yellow
Operating Temp. Range: -0.4 Degrees FItem: Pipe Marker
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Medical Air 50 to 55 psi, Legend Color Black, Background Color Yellow, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews