Pipe Marker, 1-1/8"H, 7"W, PK4

BRADY| Zoro #: G0551537| Mfr #: 90307

$2.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1-1/8"
Item: Pipe Marker
Material: Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551537 Mfr #: 90307
Height: 1-1/8"Item: Pipe Marker
Material: VinylWidth: 7"
Legend: Carbon DioxideMarkers per Card: 4
Operating Temp. Range: 0 Degrees FStandards: ANSI A13.1-2007
Language: EnglishBackground Color: Gray
Legend Color: WhiteLegend Alpha Range: A to C
Fits Pipe O.D.: 1 to 2-1/2"Marker Attachment Style: Self-Adhesive
Indoor/Outdoor Usage: Indoor/OutdoorSelf-Adhesive: Yes
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Carbon Dioxide, Legend Color White, Background Color Gray, Fits Pipe O.D. 1 In. to 2-1/2 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews