Pipe Marker, Legend Nitrogen, Wht/Blk

BRADY| Zoro #: G0486333| Mfr #: 90331

$2.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 4
Item: Pipe Marker
Material: vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486333 Mfr #: 90331
Markers per Card: 4Item: Pipe Marker
Material: vinylSelf-Adhesive: Yes
Operating Temp. Range: 0 Degrees FIndoor/Outdoor Usage: Indoor/Outdoor
Legend Color: WhiteMarker Attachment Style: Self-Adhesive
Language: EnglishStandards: ANSI A13.1-2007
Legend: NitrogenBackground Color: Black
Legend Alpha Range: L to OHeight: 1-1/8"
Width: 7"Fits Pipe O.D.: 3/4 to 2-3/8"
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Nitrogen, Legend Color White, Background Color Black, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews