Pipe Marker, Nitrous Oxide, 3/4to2-3/8 In

BRADY| Zoro #: G1245894| Mfr #: 90333

$2.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Marker Attachment Style: Self-Adhesive
Legend Color: White
Markers per Card: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245894 Mfr #: 90333
Marker Attachment Style: Self-AdhesiveLegend Color: White
Markers per Card: 4Operating Temp. Range: 0 Degrees F
Width: 7"Item: Pipe Marker
Background Color: BlueStandards: ANSI A13.1-2007
Height: 1-1/8"Indoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend Alpha Range: L to O
Legend: Nitrous OxideFits Pipe O.D.: 3/4 to 2-3/8"
Material: vinylSelf-Adhesive: Yes
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Nitrous Oxide, Legend Color White, Background Color Blue, Fits Pipe O.D. 3/4 In. to 2-3/8 In., Height 1-1/8 In., Width 7 In., Markers per Card 4, Material Pressure Sensitive Vinyl, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews