Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Arrow - Single, Y, 1to2-1/2 In

  • Zoro #: G0112953
  • Mfr #: 93242

$1.76 ($0.44/unit)

  • Marker Attachment Style: Self-Adhesive
  • Legend Alpha Range: A to C
  • Width: 7"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #93242 Specifications

  • Zoro #: G0112953
  • Mfr #: 93242
Marker Attachment Style: Self-Adhesive Legend Alpha Range: A to C
Width: 7" Self-Adhesive: Yes
Length: 7" Markers per Card: 4
Flow Direction Arrow: Left/Right Height: 1-1/8"
Item: Pipe Marker Fits Pipe O.D.: 1" to 2-1/2"
Standards: ANSI A13.1-2007 Indoor/Outdoor Usage: Indoor/Outdoor
Legend Color: black Pipe Marker Subject Matter: Arrow Direction
Material: vinyl Background Color: Yellow
Operating Temp. Range: 0 Degrees F Legend: (Arrow)
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Legend (Arrow), Legend Color Black, Background Color Yellow, Fits Pipe O.D. 1 In. to 2-1/2 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Arrow Direction, Length 7 In., Flow Direction Arrow Left/Right, Package Quantity 4

Reviews of Brady #93242