Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Marker, Arrow - Single, R, 1to2-1/2 In

  • Zoro #: G0112987
  • Mfr #: 93252

$1.70 ($0.42/unit)

  • Material: vinyl
  • Self-Adhesive: Yes
  • Pipe Marker Subject Matter: Arrow Direction
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #93252 Specifications

  • Zoro #: G0112987
  • Mfr #: 93252
Material: vinyl Self-Adhesive: Yes
Pipe Marker Subject Matter: Arrow Direction Standards: ANSI A13.1-2007
Flow Direction Arrow: Left/Right Legend Alpha Range: A to C
Indoor/Outdoor Usage: Indoor/Outdoor Background Color: Red
Legend: (Arrow) Legend Color: White
Operating Temp. Range: 0 Degrees F Marker Attachment Style: Self-Adhesive
Fits Pipe O.D.: 1" to 2-1/2" Markers per Card: 4
Item: Pipe Marker Width: 7"
Height: 1-1/8" Length: 7"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Marker, Legend (Arrow), Legend Color White, Background Color Red, Fits Pipe O.D. 1 In. to 2-1/2 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Arrow Direction, Length 7 In., Flow Direction Arrow Left/Right, Package Quantity 4

Reviews of Brady #93252