Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Markr, Arrow - Single, Gn, 1to2-1/2 In

  • Zoro #: G0112962
  • Mfr #: 93257

$2.33 ($0.58/unit)

  • Operating Temp. Range: 0 Degrees F
  • Height: 1-1/8"
  • Length: 7"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Brady #93257 Specifications

  • Zoro #: G0112962
  • Mfr #: 93257
Operating Temp. Range: 0 Degrees F Height: 1-1/8"
Length: 7" Standards: ANSI A13.1-2007
Self-Adhesive: Yes Pipe Marker Subject Matter: Arrow Direction
Legend: (Arrow) Background Color: Green
Marker Attachment Style: Self-Adhesive Markers per Card: 4
Flow Direction Arrow: Left/Right Indoor/Outdoor Usage: Indoor/Outdoor
Fits Pipe O.D.: 1" to 2-1/2" Item: Pipe Marker
Material: vinyl Legend Color: White
Legend Alpha Range: A to C Width: 7"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pipe Marker, Legend (Arrow), Legend Color White, Background Color Green, Fits Pipe O.D. 1 In. to 2-1/2 In., Height 1-1/8 In., Width 7 In., Material Vinyl, Marker Attachment Style Self-Adhesive, Self-Adhesive Yes, Indoor/Outdoor Usage Indoor/Outdoor, Operating Temp. Range 0 Degrees F, Markers per Card 4, Standards ANSI A13.1-2007, Pipe Marker Subject Matter Arrow Direction, Length 7 In., Flow Direction Arrow Left/Right, Package Quantity 4

Reviews of Brady #93257