LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pipe Marker, Hot Water, 1 In.H

BRADY| Zoro #: G1813016| Mfr #: 20440

$20.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pipe Marker
Markers per Card: 25
Height: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1813016 Mfr #: 20440
Item: Pipe MarkerMarkers per Card: 25
Height: 1"Indoor/Outdoor Usage: Indoor/Outdoor
Width: 8"Background Color: Yellow
Operating Temp. Range: 50 Degrees FLegend Color: black
Material: Plastic FilmLanguage: English
Legend Alpha Range: G to KMarker Attachment Style: Self-Adhesive
Legend: Hot WaterStandards: ANSI A13.1-2007
Self-Adhesive: YesCountry of Origin (subject to change): United States

Description

Pipe Marker, Legend Hot Water, Legend Color Black, Background Color Yellow, Height 1 In., Width 8 In., Markers per Card 25, Material B-736 Self-Sticking Plastic Film, Marker Attachment Style Self-Adhesive, Standards ANSI A13.1-2007

Reviews